Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-12.00x25.00
Mfr # R961008078
Zoro # G712043330
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 12 mm
- Shank Dia. (In.) 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008078
- Zoro # G712043330
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 12 mm |
Shank Dia. (In.) | 25 mm |
Description
RRTH-R961008078, SK-I-U-10-12.00x25.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153535)
- MARATHON 1 Hp General Purpose Motor, 1 Phase, 1800 Rpm, C188A (C188A)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 182" (C182)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 936-19: Sae #8 3/4-16 Port, 750101 (750101)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- BAILEY HYDRAULICS Weld-On Ports 1/2-14 NPT Port, 1.25" Pin Dia, 750090 (750090)
- PARKER 2In Bunan Rod Seal Kit Hydraulic Cylinder Parts And Accessory (RK2AHL0201)
- Rexroth - After Market Parts Parts & Accessories