Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-12.00x25.00
Mfr # R961008000
Zoro # G312042443
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 12 mm
- Shank Dia. (In.) 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R961008000
- Zoro # G312042443
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 12 mm |
Shank Dia. (In.) | 25 mm |
Description
RRTH-R961008000, SK-I-U-10-12.00x25.00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Coupler Hose Assembly, 12" L (3034)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-200)
- FESTO Plastic Tubing PUN-H-12X2-GN (PUN-H-12X2-GN)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2118730 / GARDNER DENVER (B1SA0001454)
- CHIEF Piston 2.5" Bore Universal, 3000 PSI, Ductile Iron, 782252 (782252)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- RACOR O-Ring, 9/16 Sae Port (43506)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- Rexroth - After Market Parts Parts & Accessories