Shop All Hydraulic Cylinder Parts
Rexroth - After Market Parts
Hydraulic Cylinder Repair Kit- RK-I-U-1-2.000
Mfr # R978006779
Zoro # G512043936
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth - After Market Parts
- MFR # R978006779
- Zoro # G512043936
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2" |
Description
RRTH-R978006779,RK-I-U-1-2.000,INDUSTRIAL KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI (632B-9-1/4-2)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPEAN4-4F)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X16X16)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- PRINCE Detent Adjusting Cart (660330002)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.25 Rod Dia, 3000 PSI, 204012 (204012)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750109)
- Rexroth - After Market Parts Hydraulic Cylinder Parts