Shop All Speed Reducers
Rexroth
9/16IN 72.14:1 RIGHT ANGLE GEAR REDUCER
Mfr # 3842.519.002
Zoro # G012180292
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rexroth
- MFR # 3842.519.002
- Zoro # G012180292
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 1/2", NPTF (3220X12X8)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (10X725LI)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z297)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z017)
- JIE DRIVES Worm Gearbox Size 110, ratio 10, NEMA210TC Input (JRWND110-10-210TC)
- WORLDWIDE ELECTRIC Worldwide HdRF206-20/1-R-56C Cast Iron Right Angle Worm Gear Reducer 20:1 Ratio 56C Frame (HdRF206-20/1-R-56C)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E30MWNS, 60:1, 56C/140TC)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- Rexroth Speed Reducers