Shop All Speed Reducers
Rexroth
3/4IN 49.23:1 RIGHT ANGLE GEAR REDUCER
Mfr # 3 842 519 003
Zoro # G711333548
product price: $1,537.99
/ea
Free Shipping & Returns
$1,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth
- MFR # 3 842 519 003
- Zoro # G711333548
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (SAS 1 15/16)
- NATIONAL Small Bore Inch Seal, 413246N (413246N)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X050)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T11O5302)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 40:1 (E26MWSS, 40:1, 56C/140TC)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z016)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio 145T Frame (HdRF262-40/1-R-145TC)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI40Y-56C-50:1)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F721-15-B5-G)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4RN95)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWSS, 60:1, 56C)
- Rexroth Gear Drives & Speed Reducers