Shop All Hydraulic Filters
Rexroth
101300LAP100006M Replacement/Interchange Hydraulic Filter
Mfr # MF0063952
Zoro # G604410219
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 19.02
- OD Top 5.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth
- MFR # MF0063952
- Zoro # G604410219
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 19.02 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.65 |
OD Bottom | 5.65 |
ID Bottom | 3.8 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | Yes |
Product Media | Cellulose |
Weight | 7.3 |
Description
Main Filter MF0914302 replaces OEM 101300LAP100006M by REXROTH and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 19.02in
OD Top: 5.65in
OD Bottom: 5.65in
ID_Bottom: 3.80in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 19.02in
OD Top: 5.65in
OD Bottom: 5.65in
ID_Bottom: 3.80in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (IGRD02530-100-G)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, Round Body Double Acting (5VNN4)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS301)
- DYNABRADE Housing Stamped, for 05023 (05030)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- FILTER MART FILTER MART 288197 Replacement/Interchange Hydraulic Filter (MF0360154)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BAILEY HYDRAULICS International 25 Micron Filter Assembly (226007)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- MAIN FILTER Hydraulic Filter, replaces YANMAR 1551100700, 10 micron, Outside-In (MF0592836)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG228, 10 micron, Outside-In (MF0065999)
- Rexroth Hydraulic Filtration