Shop All Hydraulic Filters
Rexroth
10040G100A000V Replacement/Interchange Hydraulic Filter
Mfr # MF0578661
Zoro # G005780126
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Wire Mesh
- Flow Direction Outside-In
- Seal Type Viton
- Height 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth
- MFR # MF0578661
- Zoro # G005780126
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.94 |
Details
Filter Style | Return Line |
Filter Media | Wire Mesh |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.28 |
OD Bottom | 2.28 |
ID Top | 1.27 |
ID Bottom | 1.27 |
Micron Rating | 100 |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0915284 replaces OEM 10040G100A000V by REXROTH and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 3.94in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 100
Seal Type: Viton
Height: 3.94in
OD Top: 2.28in
OD Bottom: 2.28in
ID Top: 1.27in
ID_Bottom: 1.27in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- FESTO Push-In Fitting QS-1/4-8-I (QS-1/4-8-I)
- MTD Belt A-Section X 88.2 (954-04134)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-25-11)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces METSO 706202569110, 10 micron, Outside-In (MF0065984)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603004, 25 micron, Outside-In (MF0614326)
- Rexroth Hydraulic Filters