Shop All Hydraulic Filters
Rexroth
0160DN010BHHC Replacement/Interchange Hydraulic Filter
Mfr # MF0436034
Zoro # G005780096
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Viton
- Height 6.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexroth
- MFR # MF0436034
- Zoro # G005780096
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.22 |
Details
Filter Style | Pressure Line |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.58 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0790791 replaces OEM 0160DN010BHHC by REXROTH and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 6.22in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.58in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 6.22in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.58in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Silencer Muffler, 3/8 In MNPT, 1-1/4 Hex (1EJW2)
- ZORO SELECT FHP Sheave, 2BK120 x 1-7/16 (2BK1201716)
- DIXON Norgren by 1 Series Non-Relieving Water Pressure Regulator with GC230 Gauge, 1/2 in PTF, 10 GPM Flow (R43-406RG)
- SLIME Manual Pump (SB-AP)
- MAIN FILTER Hydraulic Filter, replaces DAEWOO 24749404A, 25 micron, Outside-In, Cellulose (MF0433843)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH11043V, 25 micron, Outside-In (MF0578581)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG213, 25 micron, Inside-Out (MF0065993)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- MAIN FILTER Hydraulic Filter, replaces YANMAR 1551100700, 10 micron, Outside-In (MF0592836)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- Rexroth Hydraulic Filtration