Shop All Gurneys & Stretchers
Rexone
Stretcher with Brake, 28" L, 20" H, Blue
Mfr # RXB02EM
Zoro # G6312448
product price: $3,737.99
/ea
Free Shipping & Returns
$3,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Height 10 in
- Width 18 in
- Weight Capacity 400 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexone
- MFR # RXB02EM
- Zoro # G6312448
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 10 in |
Width | 18 in |
Details
Item | Mobile Stretcher |
Weight Capacity | 400 lb |
Color | Blue |
Frame Material | Aluminum |
Straps Count | 3 |
Handles | 1 |
Standards | FDA |
Strapping Type | Nylon |
Wheels | 2 |
Cover Material | Aluminum |
Includes | All Terrain Tires, Straps, Carry Case, Brake |
Description
Mobile Stretcher, Blue, Length 72 in, Width 18 in, Height 10 in, Weight Capacity 400 lb, Frame Material Aluminum, Cover Material Aluminum, Handles 1, Strapping Type Nylon, Straps Count 3, Wheels 2, Standards FDA, Includes All Terrain Tires, Straps, Carry Case, Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Large Finger Probe, for Mfr. No.F-3222-12 (R118P36)
- AFS 10 Hole Bier Pin Plate (5711055)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- MEDEGEN MEDICAL PRODUCTS Bariatric Bedpan, Orange, PK6 (H133-15)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- REXONE Stretcher, 28" L, 20" H, Red (RXA03FR)
- MEDSOURCE Pole Stretcher, Orange, 87" L (MS-PST124)
- KEMP USA Folding Pole Stretcher, Orange (10-991-ORG)
- EMI Search and Rescue Flexible Stretcher (526)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- Rexone Gurneys & Stretchers