Shop All Gurneys & Stretchers
Rexone
Stretcher, 28" L, 20" H, Red
Mfr # RXA03FR
Zoro # G6301613
product price: $3,661.99
/ea
Free Shipping & Returns
$3,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Height 10 in
- Width 18 in
- Weight Capacity 400 lb
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexone
- MFR # RXA03FR
- Zoro # G6301613
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 10 in |
Width | 18 in |
Details
Item | Mobile Stretcher |
Weight Capacity | 400 lb |
Color | Red |
Frame Material | Aluminum |
Straps Count | 3 |
Wheels | 2 |
Strapping Type | Nylon |
Includes | All Terrain Tires, Straps, Carry Case |
Handles | 1 |
Standards | FDA |
Cover Material | Aluminum |
Description
Mobile Stretcher, Red, Length 72 in, Width 18 in, Height 10 in, Weight Capacity 400 lb, Frame Material Aluminum, Cover Material Aluminum, Handles 1, Strapping Type Nylon, Straps Count 3, Wheels 2, Standards FDA, Includes All Terrain Tires, Straps, Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Soap Bar, Clean Scent, 0.46 oz, PK1000 (SP-OAS-13-1709)
- SCOTT Foam Hand Sanitizer, Pump Bottle, 1 L (12977)
- LIFE Emergency Oxygen Face Mask, Child/Adult (#LIFE-102)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (184839)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- KONG USA Rolly, Confined Space Stretcher (890010000KK)
- IRON DUCK Spineboard, Red, Looped End (35850-RD)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000-O)
- SUPERIOR TILE CUTTER AND TOOLS Power Stretcher (FC502)
- Rexone Gurneys & Stretchers