Shop All Gurneys & Stretchers
Rexone
Stretcher, 28" L, 20" H, Blue
Mfr # RXA02EM
Zoro # G6279240
product price: $3,661.99
/ea
Free Shipping & Returns
$3,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Height 10 in
- Width 18 in
- Weight Capacity 400 lb
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexone
- MFR # RXA02EM
- Zoro # G6279240
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 10 in |
Width | 18 in |
Details
Item | Mobile Stretcher |
Weight Capacity | 400 lb |
Color | Blue |
Straps Count | 3 |
Frame Material | Aluminum |
Wheels | 2 |
Cover Material | Aluminum |
Strapping Type | Nylon |
Standards | FDA |
Handles | 1 |
Includes | All Terrain Tires, Straps, Carry Case |
Description
Mobile Stretcher, Blue, Length 72 in, Width 18 in, Height 10 in, Weight Capacity 400 lb, Frame Material Aluminum, Cover Material Aluminum, Handles 1, Strapping Type Nylon, Straps Count 3, Wheels 2, Standards FDA, Includes All Terrain Tires, Straps, Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMREP Zep Cherry Bomb Hand Cleaner, Gallon Bottle, 4Case 95124 (95124)
- TEDCO TOYS Tedco Toys 32371-ANI Bio Signs Animal Cell Model (32371AC)
- A2Z SCILAB Joseph Skin Hook 6.25", with 2 Sharp Prongs 12mm Apart, (A2Z-ZR726)
- MEDLINE Mobile Aneroid, Cuff, Storage, Adjust 29" To 48", Black (MIIMDS9407)
- REXONE Stretcher, 28" L, 20" H, Black (RXA01TC)
- REXONE Stretcher, 28" L, 20" H, Red (RXA03FR)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- FERNO Backboard, 72 In. L, 16 In. W, 1-3/4 In. H (NB1100)
- FERNO Tactical Litter, OD Green and Black (PT7970)
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- IRON DUCK Folding Spineboard, Blue, Looped End (35940-BL)
- Rexone Gurneys & Stretchers