Shop All Gurneys & Stretchers
Rexone
Stretcher, 28" L, 20" H, Black
Mfr # RXA01TC
Zoro # G6300913
product price: $3,710.99
/ea
Free Shipping & Returns
$3,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Height 10 in
- Width 18 in
- Weight Capacity 400 lb
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexone
- MFR # RXA01TC
- Zoro # G6300913
- Country of Origin United States
- Category Gurneys & Stretchers
Dimensions
Length | 72 in |
Height | 10 in |
Width | 18 in |
Details
Item | Mobile Stretcher |
Weight Capacity | 400 lb |
Color | Black |
Straps Count | 3 |
Frame Material | Aluminum |
Includes | All Terrain Tires, Straps, Carry Case |
Wheels | 2 |
Cover Material | Aluminum |
Standards | FDA |
Strapping Type | Nylon |
Handles | 1 |
Description
Mobile Stretcher, Black, Length 72 in, Width 18 in, Height 10 in, Weight Capacity 400 lb, Frame Material Aluminum, Cover Material Aluminum, Handles 1, Strapping Type Nylon, Straps Count 3, Wheels 2, Standards FDA, Includes All Terrain Tires, Straps, Carry Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Athletic Tape, 1" x 10 yd., PK144 (MS-15510)
- FIRST AID ONLY First Aid Kit Refill, Fabric Knuckle Bandages, 20 Per Box (FAE-6200)
- FIRST VOICE Cohesive Bandage, Tan, 1" x 5 yd., PK6 (TS-3187-6T)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK125 (40800G)
- REXONE Stretcher, 28" L, 20" H, Red (RXA03FR)
- REXONE Stretcher, 28" L, 20" H, Blue (RXA02EM)
- AFS Pro-Flexer 1 Flexible Stretcher Grey (11107)
- MJM INTERNAITONAL Folding Gurney (920-FD-PAD)
- IRON DUCK Spineboard, Yellow, Speed Clip (35850-P-YL)
- MEDSOURCE Folding Stretcher, Maroon, 74" L (MS-EFS124)
- MOBILEAID Emergency Evac Flexible Stretcher (71090)
- Rexone Gurneys & Stretchers