Shop All Gurneys & Stretcher Accessories
Rexone
Patient Restraints, Black, 12" L
Mfr # RXACC06
Zoro # G6300889
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- For Use With RexONE Mobile Stretcher
- Height 4"
- Width 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rexone
- MFR # RXACC06
- Zoro # G6300889
- Country of Origin United States
- Category Gurneys & Stretcher Accessories
Dimensions
Length | 36 in |
Height | 4" |
Width | 3 in |
Details
Item | Patient Restraints |
For Use With | RexONE Mobile Stretcher |
Color | Black |
Standards | FDA |
Includes | Quick Release Buckles |
Construction | Nylon |
Accessory Type | Patient Restraints |
Description
Patient Restraints, Black, Construction Nylon, Length 36 in, Width 3 in, For Use With RexONE Mobile Stretcher, Standards FDA, Includes Quick Release Buckles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Band Aid Assorted Flexible Fabric Band-Aids 30 Count, PK24 (1004430)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- TYLENOL Extra Strength Caplets, 500mg, 100/BX, Red, PK100 (JOJ044909)
- MEDIQUE Pep-T-Med Antacid, for Upset Stomach (41220)
- REXONE Bicycle Towing Attachment, Silver, 20" L (RXACC02)
- DICK MEDICAL SUPPLY Strap, Yellow, 9 ft. L x 2-1/2" W x 3" H (51091 YL)
- PEARL Polypropylene Webbing, 1.5 In Wide, 10 Yds, Black (4Pk) (M2020-002-150-10)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (47162 BK)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (21071 OR)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (51170XSETBK)
- DICK MEDICAL SUPPLY Strap, Black, 7 ft. L x 2-1/2" W x 3" H (31071 BK)
- Rexone Gurneys & Stretcher Accessories