Shop All Transformers
Rex Power Magnetics
Voltage Transformer, 120V, 347V
Mfr # CS50E-A
Zoro # G910112272
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 347V
- Output Voltage - Transformer 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rex Power Magnetics
- MFR # CS50E-A
- Zoro # G910112272
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 347V |
Output Voltage - Transformer | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct Cover, Flushed Mount, White (TYD4CPW6)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK64)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB50N004F4)
- KELLEY ATLANTIC Transformers, Transformer 208V/230V-120S (029-097)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55°C, 24V AC, 240/480V AC (9070TF50D2)
- ACME ELECTRIC Low Voltage Distribution Transformer, 3 kVA, NEMA 3R, 115°C, 120/240V, 480V AC (T2A533281S)
- DONGAN Transformer, 250 VA, 5000V AC, 240V AC (C10-LF3)
- ACME ELECTRIC Low Voltage Distribution Transformer, 30 kVA, NEMA 3R, 150°C, 120/240V, 480V AC (T3030K0023B)
- AAON TRANS 250VA208460V24V (R30391)
- Rex Power Magnetics Power Distribution