Shop All Unitized Wheels
Rex Cut
T1 Deburring Wheel, Coarse, 3"x1/16"x1/4", 18000rpm
Mfr # 897212
Zoro # G2597835
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rex Cut
- MFR # 897212
- Zoro # G2597835
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia |
Connection Size & Type | 1/4 in Arbor Hole |
Connector Size | 1/4 in |
Connector Type - Size - QC | 1/4 in |
Overall Diameter | 3 in |
Details
Abrasive Wheel Type | Type 1 |
Abrasive Material | Aluminum Oxide |
Thickness | 0.0625 in |
Diamond Knockout | No |
Max. RPM | 18,000 RPM |
Item | Abrasive Cut-Off Wheel |
Application | Deburring, Metal |
Grit | Coarse |
Maximum Operating Speed | 18,000 RPM |
Connection Type | Arbor Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Grit Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW OAL 6" (32041)
- OSBORN Abrasive Disc Brush, 2", 0004725600 (0004725600)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 60 Grit T27 Zirconia High Density Flap Disc (F-4570607H)
- ECONOLINE Light Switch (411249)
- REX CUT T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm (134413)
- REX CUT T1 Deburring Wheel, FineHard, 3x1/16"x3/8", 20000rpm (830072)
- REX CUT T1 Deburring Wheel, MedSoft, 3x1/16x3/8", 20000rpm (830068)
- REX CUT T1 Deburring Wheel, MedSoft, 3"x1/8"x1/4", 20000rpm (830022)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132813)
- STANDARD ABRASIVES Unitized Wheel, 3inDia x 1/4inW, S Carbide (863235)
- Rex Cut Unitized Wheels