Shop All Unitized Wheels
Rex Cut
T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm
Mfr # 132813
Zoro # G2598088
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 54
- Diameter 3 in
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rex Cut
- MFR # 132813
- Zoro # G2598088
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Overall Diameter | 3 in |
Connector Type - Size - QC | 3/8 in |
Connection Size & Type | 3/8 in Arbor Hole |
Connector Size | 3/8 in |
Wheel Diameter x Face Width | 3 in Dia |
Details
Abrasive Grit | 54 |
Abrasive Wheel Type | Type 1 |
Abrasive Material | Aluminum Oxide |
Thickness | 0.125 in |
Diamond Knockout | No |
Application | Deburring, Metal |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 12,095 RPM |
Grit | 54 |
Maximum Operating Speed | 12,095 RPM |
Connection Type | Arbor Hole |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Maximum Operating Speed 12,095 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Grit 54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Coated Quick-Change Discs2 In.III P40 Gr (69957399707)
- WEILER 5" x 1mm TIGER INOX ULTRACUT Type 1, INOX60T, 7/8" A.H. (58131)
- DYNABRADE Sanding Star, 4" dia., 120G, AO, Spindle-Mt (93167)
- WEILER Wire Wheel Wire Brush, Arbor, 3", 1/2" W (97536)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132803)
- REX CUT T1 Deburring Wheel, MedSoft, 3"x1/8"x1/4", 20000rpm (830022)
- REX CUT T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm (134413)
- REX CUT T1 Deburring Wheel, 3"x1/16"x3/8", 18080rpm (131233)
- REX CUT T1 Deburring Wheel, MedSoft, 3x1/16x3/8", 20000rpm (830068)
- REX CUT T1 Deburring Wheel, FineHard, 3x1/16"x3/8", 20000rpm (830072)
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. (7000144150)
- Rex Cut Unitized Wheels