Shop All Quick Change Discs
Rex Cut
QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A80 Medium
Mfr # 820012
Zoro # G2923899
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rex Cut
- MFR # 820012
- Zoro # G2923899
- Country of Origin United States
- Category Quick Change Discs
Details
Item | QCD Max Quick Change Disc 2" Quick Chang |
Description
QCD Max Quick Change Disc 2 In. Quick Chang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520305)
- WEILER 1/2" Nylon Tube Brush (44111)
- DYNABRADE Belt, 80G, 1/2"X18" (91118)
- MERIT Flap Wheel, 5/8 Dia, 5/8 W, Shk 1/8, 80 (08834137481)
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A80 Flex (820003)
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A36 Flex (820001)
- REX CUT QCD Max Quick Change Disc 3" Quick Change Disc Max Type R A36 Flex (820031)
- REX CUT QCD Max Quick Change Disc 3" Quick Change Disc Max Type R A120 Flex (820034)
- 3M Quick Change Disc, AlO, 3in, 36G, TR, PK50 (7000045093)
- MERIT Quick Change Disc, 3In, 36 Grit, TR, PK50 (69957399718)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 6" dia. (7000046258)
- Rex Cut Quick Change Discs