Shop All Plate Casters
Revvo
Plate Caster Kit, 3000 lb, 6 In Dia
Mfr # 6GB PL1G D
Zoro # G0727284
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Rigid, Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polypropylene
- Load Rating 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revvo
- MFR # 6GB PL1G D
- Zoro # G0727284
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Swivel, Plate Caster Kit, Load Rating 3000 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivl Plate Castr, Polyurthan, 4 in, 350 lb (1UHZ7)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 90 lb (PRE20273ZN-3E)
- STREN-FLEX Chain Sling, 1/2in Size, 4 ft L, DOS Sling (SF1604G10DOS)
- HAMILTON Mort Wheel, 4X2 1/2Rb (W-420-R-1/2)
- REVVO Swivel Caster Kingpinless Poly On Cast I (TSK 200 PT15)
- REVVO Swivel Caster With Phenolic Wheel, Rolle (TS4 100 RP14)
- REVVO Swivel Caster Kingpinless Phenolic Wheel (TSK 200 RP1G)
- REVVO Swivel Caster Metric Plate, Cast Iron Wh (655-CIB)
- REVVO Rigid Caster With Poly On Cast Iron Whee (TFK 200 PT15)
- REVVO Rigid Caster With Phenolic Wheel, Roller (TF4 100 RP14)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH Housekeeping Cart Caster - Rigid (LAV-SCC-30R820-TPRBD)
- Revvo Plate Casters