Shop All Plate Casters
Revvo
Plate Caster Kit, 2600 lb, 5 In Dia
Mfr # 5GB PL1G D
Zoro # G0727406
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid, Swivel
- Caster Wheel/Tread Material Polypropylene
- Load Rating 2600 lb
- Overall Height 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revvo
- MFR # 5GB PL1G D
- Zoro # G0727406
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Details
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Rigid, Swivel |
Caster Wheel/Tread Material | Polypropylene |
Load Rating | 2600 lb |
Frame Finish | Zinc Plated |
Inside Bolt Hole Spacing | 3 in x 3 in |
Wheel Color | Black |
Standards | ISO 9001 |
Core Color | Black |
Outside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Includes | (2) Rigid Casters, (2) Swivel Casters, Mounting Hardware |
Application | Caster Sets |
Durometer | 65 Shore D |
Item | Plate Caster Kit |
Thread Guards | No |
Load Rating Range | 1000 to 2999 lb |
Wheel/Tread Material | Polypropylene |
Description
Rigid, Swivel, Plate Caster Kit, Load Rating 2600 lb, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Kinedyne Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W (10088)
- SEACHOICE 2 x 20 ft. 1320 lbs Black Winch Strap (8048806)
- DUTTON-LAINSON 25FT Yellow Winch Strap (24250)
- ZORO SELECT Rope, Nylon, Twisted, 37/64 In. dia., 525ftL (12U292)
- REVVO Swivel Caster Kingpinless Phenolic Wheel (TSK 200 RP1G)
- REVVO Swivel Caster With Phenolic Wheel, Rolle (TS4 100 RP14)
- REVVO Rigid Caster With Phenolic Wheel, Roller (TF4 100 RP14)
- REVVO Swivel Caster Metric Plate, Cast Iron Wh (655-CIB)
- REVVO Rigid Caster With Poly On Cast Iron Whee (TFK 200 PT15)
- REVVO Swivel Caster Kingpinless Poly On Cast I (TSK 200 PT15)
- HAMILTON Combination Brake Swivel Caster, 5" x 2" Aqualite Polyolefin Wheel, 1/2" Delrin Bearing (S-BC-5AZ)
- Revvo Plate Casters