Shop All Manifold Gauge Sets
Revolver
Valve wireless digital manifold, Brass/SS
Mfr # DM4-RW
Zoro # G309843312
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-11, R-113, R-114, R-12, R-123, R-1234yf, R-1234ze, R-124, R-125, R-13, R-134A, R-22, R-227EA, R-23, R-290, R-32, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407C, R-407F, R-408A, R-409A, R-410A, R-411A, R-413A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-434A, R-435A, R-437A, R-438A/MO99, R-448A, R-449A, R-458A, R-500, R-502, R-503, R-507A, R-508B, R-600, R-600A, R-718, R-744
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Hose Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revolver
- MFR # DM4-RW
- Zoro # G309843312
- UPC # 684520323254
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | 4-Valve Wireless Manifold |
Number of Valves | 4 |
Refrigerant Compatibility | R-11, R-113, R-114, R-12, R-123, R-1234yf, R-1234ze, R-124, R-125, R-13, R-134A, R-22, R-227EA, R-23, R-290, R-32, R-401A, R-401B, R-402A, R-402B, R-403B, R-404A, R-406A, R-407A, R-407C, R-407F, R-408A, R-409A, R-410A, R-411A, R-413A, R-414B, R-416A, R-417A, R-417C, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-424A, R-427A, R-434A, R-435A, R-437A, R-438A/MO99, R-448A, R-449A, R-458A, R-500, R-502, R-503, R-507A, R-508B, R-600, R-600A, R-718, R-744 |
Number of Hoses | 4 |
Material | Brass, Stainless Steel |
Includes | 60 in Hose Set, AA Batteries, Protective Carrying Case that Allows Storage with Connected Hoses |
Features | 1 Year Warranty, Calculates Superheat, Subcooling, Vapor and Liquid Saturation, Convenient Strap with Hanging Hook, Measures High Side and Low Side Pressure (psi and kPa) and Temperature ( Degrees F and Degrees C), Protective Boot and Water Resistant Design, Quarter-Turn Full Open/Close Handle and 3/8 in Bore for Faster Evacuation, Simple, Easy-to-Navigate Menu with Transflective Display for Easy Reading in Direct Sunlight, Universal K-Type Clamp Thermocouples, Wirelessly Connects to Devices Through the JB GO App, Wirelessly Connects to Smart Devices with DM4 App |
Description
4-Valve Wireless Manifold, Number of Valves 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59624)
- KING ELECTRIC Kcv Accy Dp Stat Kit Left White (KCVT-2L-W)
- DAYTON Blower, 9-1/2In, Less Mtr, Whl w/ 7-1/8 (5NRC3)
- SUPCO Fan Blade, 4C1255C1 (FB401)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (644-C)
- JB INDUSTRIES Brass 2-Valve Charging Manifold Assembly with 36 in. Standard Hoses for R-12, R-22, and R-502 (M2-36)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 3 Valves (22733)
- BLACKMAX Mechanical Manifold Gauge Set, 2 Valves (MBHP5E)
- FOUR SEASONS Manifold Gauge, 59108 (59108)
- JB INDUSTRIES Digital Manifold Gauge, 4-Valves, Hose Length: 60 in (DM4-Z)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42044)
- Revolver Manifold Gauge Sets