Shop All Autoclaves
This Product is Discontinued
Revolutionary Science
Autoclave steam sterilizer (Discontinued)
Mfr # RS-SC-200
Zoro # G0104301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (C) 121 Degrees to 124 Degrees C
- Width 13-1/2"
- Temp. Accuracy (C) +/-1 Degrees C
- Temp. Accuracy (F) +/-2 Degrees F
- Capacity 10.4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revolutionary Science
- MFR # RS-SC-200
- Zoro # G0104301
- Country of Origin United States
- Category Autoclaves
Dimensions
Width | 13-1/2" |
Overall Height | 16 in |
Height | 16" |
Overall Width | 13 1/2 in |
Chamber Height | 9 in |
Chamber Diameter | 9 in |
Chamber Width | 9 in |
Overall Depth | 21 in |
Chamber Length | 12 in |
Description
Saniclave-Autoclave, Temp. Range (C) 121 Degrees to 124 Degrees C, Temp. Accuracy (F) +/-2 Degrees F, Temp. Range 121 Degrees to 124 Degrees C, Max. Temp. (C) 124 Degrees C, Temp. Accuracy (C) +/-1 Degrees C, Temp. Resolution (C) 1 Degrees C, Cycle Time 30 min, Material Stainless Steel, Capacity 10.4 L, Chamber Height 9 in, Chamber Width 9 in, Chamber Length 12 in, Chamber Diameter 9 in, Overall Height 16 in, Overall Width 13 1/2 in, Overall Depth 21 in, Voltage (AC) 120V AC, Amps AC 10 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.