Revo America RACVDJ36-3 Aero HD 5 Megapixel Indoor & Outdoor Vandal Dome Camera
Mfr # RACVDJ36-3
Zoro # G003779078
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revo America
- MFR # RACVDJ36-3
- Zoro # G003779078
- UPC # 45924597977
- Country of Origin China
- Category Security Video Cameras
Description
Introducing, the new REVO Aero Vandal Dome Camera. Now, you can enjoy 5 Megapixel HD video with an analog system! The Dome-styled Aero camera features a 5 Megapixel sensor. The camera is rated IP66 weather resistant, so rest assured when mounting it outdoors. With 5 Megapixel resolution, your video quality is superb. The 3.6mm fixed lens provides a wide angle field of view. The 3D rotary bracket inside the camera makes mounting and positioning easy. The camera also features an automatic IR Cut Filter removal (ICR) for enhanced day and night performance. The camera comes with 30 IR LEDs for up to 100 of night vision! For optimal video quality, Revo recommends using the highest quality BNC cables.
Specifications- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable Weather Radio, Color Red (JEP-650)
- ISOTUNES Xtra 2.0 Bluetooth Earbuds, Safety Yellow (IT-22)
- SAFT LS33600BA D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600BA)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Orange (8001)
- REVO AMERICA Ultra HD Audio Capable 8 Channel Surveillance System with 8 4Megapixel Cameras (RU82D2GB6GA-2T)
- REVO AMERICA Ultra HD Indoor and Outdoor Surveillance Bullet Camera - 2 Megapixel (RUCB2M-1C)
- REVO AMERICA Revo America RTCB30-1 Aero HD 1080p Indoor & Outdoor Bullet Camera (RTCB30-1)
- REVO AMERICA Revo America RUCFE4K-1C Ultra Plus HD 4K IP Indoor & Outdoor Audio Capable Fisheye Dome Surveillance Camera with 360 deg Panoramic Coverage (RUCFE4K-1C)
- REVO AMERICA Ultra HD 16 Channel 4TB NVR Surveillance System with 12 x 4 Megapixel Cameras (RU162B12G-4T)
- REVO AMERICA Revo America RU162B16E-4T Ultra HD 16 Channel 4TB NVR Surveillance System with 16 x 2 Megapixel Cameras (RU162B16E-4T)
- FOTODIOX Fotodiox Vizelex RhinoCam Plus for Sony Alpha E-Mount Full Frame Mirrorless Camera Body For Shift Stitching 645 & Panoramic Sized Images with Hasselblad V Mount Medium Format Lenses (RhinoCam-SnyE-Plus-HBV)
- Revo America Security Video Cameras