Shop All Skin Cleansers
Revlon
Hairdryer/Stylr 3Spd Blk
Mfr # RV408
Zoro # G900541365
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9-1/2 in
- Color Black
- Height 3.8 in
- Width 9.9 in
- Features Removable End Cap, Hanging Loop, Cool Shot, Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revlon
- MFR # RV408
- Zoro # G900541365
- UPC # 761318004080
- Country of Origin China
- Category Skin Cleansers
Dimensions
Depth | 9-1/2 in |
Height | 3.8 in |
Width | 9.9 in |
Details
Color | Black |
Features | Removable End Cap, Hanging Loop, Cool Shot, Lightweight |
Power Consumption | 1875 W |
Number of Air Flow Settings | 3 |
Number of Heat Settings | 3 |
Item | Quick Dry Styler |
Description
Revlon Essentials 1875 W Hair Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme LITE Pull-On Underwear, Black, X-Large, 44"-56", 56PK (2146)
- VERSA Springwater Body Wash Refill (99804)
- DMI Incontinence Pant, 38 in. to 44 in., White (560-7000-1923)
- FIRST AID ONLY Gauze Pads, 4" x 4", PK2 (3-014)
- REVLON Hairdryer/Stylr 2Spd Blk (RVDR5034)
- REVLON Dryer Volumn Turbo 2Sp (RV473)
- OXYGEN Bath Gel .75oz Tube, 288PK (OX-22ML-BG)
- SKIL-CARE Skil-Care 503240 Visco-Foam Elbow Pad Protectors with LSII Cover; Universal - 36 Pairs per Case (503240)
- SIMPLY ACCESSORIES Loofa, 100PK (AME-LOOFAH)
- BETCO Antibacterial Foaming Skin Cleanser, Fresh, 1,000 mL Refill Bag, 6PK (7512900)
- WAHL Wahl 6502843 Micro Grooms Man 2 Head 2 in 1 Beard Detailer Kit (6502843)
- Revlon Skin Care