Reviva Labs

Reviva Labs HG0830661 1.5 oz Intercell Day Cream with Hyaluronic Acid


product price: $28.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Aids skin's past, present and future. For normal to dry skin. Protects and boosts moisture even in very dry climates! A unique dimension in daytime moisturizing. Free radicals" and ultraviolet rays break down skin's hyaluronic acid, reducing skin's ability to hold moisture and resist aging. InterCell Day Cream supplements InterCell Night Gel providing vital hyaluronic acid to help skin gain and retain more moisture for softer, more supple skin. What you don't see is just as important: InterCell's protective benefits. Its glycogen ingredient and special blending add a new dimension of protection to skin's surface - combating pollution and environmental damage. Free Of Animal ingredients and animal testing.

Disclaimer
  • These statements have not been evaluated by the FDA. These products are not intended to diagnose, treat, cure, or prevent any disease.
Specifications
  • Capacity: 1.5 oz
  • Dimension: 3.62" H x 2.2" W x 2.2" L
  • Weight: 0.21 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.