Reviva Labs

Reviva Labs HG0830448 1.5 oz Vitamin K Cream


product price: $42.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For All Skin Types Recent research has proven that vitamin K, in the proper formulation, can dramatically minimize the bruised or reddened look. Our special formula helps fade and clear bruises; helps improve appearance of broken capillaries, spider veins, rosacea, and any reddened, irritated areas on face. Also useful prior to facial surgery (use two weeks prior) and after surgery. Free Of Animal ingredients and animal testing.

Features
  • Helps Fade and Clear Bruises
Ingredients
  • Purified Water, Glyceryl Stearate, Vegetable Oil, Vitamin K, Stearyl Stearate, Lactic Acid, Cetyl Alcohol, Alantoin, Lime Flower Extract, Cetearyl Alcohol, Microcrystalline Cellulose, and Methyl and Propyl Paraben.
Disclaimer
  • These statements have not been evaluated by the FDA. These products are not intended to diagnose, treat, cure, or prevent any disease.
Specifications
  • Capacity: 1.5 oz
  • Dimension: 2.23" H x 2.23" W x 3.63" L
  • Weight: 0.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.