Shop All Face and Body Lotions
Reviva Labs
Reviva Labs HG0654194 1.5 oz Collagen Night Cream
Mfr # HG0654194
Zoro # G504135151
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reviva Labs
- MFR # HG0654194
- Zoro # G504135151
- Country of Origin China
- Category Face and Body Lotions
Description
High-Potency Collagen in Complex Formula for Skin Moisture and Firmness For normal to dry skin. Aids in promoting exceptional skin moisture and firmness. Premium soluble collagen is meticulously blended with a natural oil complex in a formula that allows for perfect penetration for moist, supple skin. Free Of Animal ingredients and animal testing.
Ingredients- Purified Water, Stearic Acid, Collagen, Sorbitol, Polyglycol 400, Egg Oil, Soya Oil, Glycerin, Lanolin, Beeswax, Vegetable Oil, (9-oil blend: almond oil, sesame oil, avocado oil, apricot kernal oil, wheat germ oil, olive oil, sunflower oil, peanut oil, safflower oil), Hydroxyethylcellulose, Multisterol Extract, Citric Acid, Borax, Carboxy Vinyl Polymers, Vitamins A, D and E, Methyl and Propyl Paraben, Color, Fragrance.
- These statements have not been evaluated by the FDA. These products are not intended to diagnose, treat, cure, or prevent any disease.
- Massage into skin at night; 2 weeks Collagen, 2 weeks Elastin. Use this 4-week program every 3 months to alternate with our newer advances in skin care.
- Capacity: 1.5 oz
- Dimension: 6" H x 6" W x 6" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- GEORGIA-PACIFIC Drip Tray, White, Plastic, 3-13/16" H, PK6 (50465P6)
- ZORO SELECT Aspirin, 325mg (20-155)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- REVIVA LABS Reviva Labs HG0831040 4 fl oz Glycolic Acid Facial Cleanser (HG0831040)
- SUAVE Advanced Therapy With Rich Hydration Body Lotion 18 oz., PK6 (07223)
- VASELINE Jelly Original, 1.75 oz Jar, PK144 (31100CT)
- RUBBERMAID COMMERCIAL 1 Shot Antibacterial Enriched Lotion Soap Rfl, Unscented, 1600mL, PK4 (2018581)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, PK12, 12PK (8150-12)
- VASELINE Intensive Care Essential Healing Body Lotion, 20.3 oz, Pump Bottle (07900EA)
- GOOD DAY Good Day Hand & Body Lotion, 0.65 oz Tube, PK288 (683)
- Reviva Labs Face and Body Lotions