Shop All Cosmetics & Accessories
Reviva Labs
Reviva Labs HG0654111 1 oz Brown Spot Night Cream with Kojic Acid
Mfr # HG0654111
Zoro # G603993935
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reviva Labs
- MFR # HG0654111
- Zoro # G603993935
- Country of Origin China
- Category Cosmetics & Accessories
Description
Brown Spot Night Cream wth Kojic Acid, Natural Refined Vegetable Oil Base Aids Absorption! Unique blending of this cream's base allows the super lightening agent. . . Kojic acid. . . to produce even quicker action on age spots, or any skin discoloration. With consistent use each evening on face, hands or body, you can start to see a fading of spots in 4 weeks or sooner. Free Of Animal ingredients and testing, mineral oil.
Ingredients- Purified water, cetyl alcohol, glyceryl monostearate, isopropyl palmitate, kojic acid, glycerin (veg. ), stearic acid, dilauryl thiodipropionate, citric acid, sodium metabisulfite, sodium sulfite, potassium sorbate, sodium benzoate, natural oil fragrance.
- These statements have not been evaluated by the FDA. These products are not intended to diagnose, treat, cure, or prevent any disease.
- Massage small amount into spot area each evening. To balance treatment, avoid heavy sun exposure.
- Capacity: 1 oz
- Dimension: 6" H x 6" W x 6" L
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Antibacterial Bar Soap, 4 oz., PK48 (08833)
- ILC Replacement for Kodak SP3 replacement light bulb lamp (SP3 KODAK)
- NATIONAL HARDWARE 12 in. L Black Steel Cane Bolt (N165-902)
- VASELINE Lotion, 10 Oz., Pure Oat Extract, PK6 (CB077007)
- REVIVA LABS Reviva Labs HG0201640 0.75 oz Eye Complex Firming Cream (HG0201640)
- REVIVA LABS Reviva Labs 0398644 Makeup Primer - 1 fl oz (398644)
- CAROLINES TREASURES Letter O Football Harvard Crimson and Yale Blue Compact Mirror (CJ1076-OSCM)
- UNION RAZORS Three Piece Straight Shave Kit Black (SS5)
- MEDLINE Medication Pill Envelope, 500PK (NON2300)
- SISLEY Sisley By Sisley (185461)
- KRATOR Krator HH009-C Honda Stiletto Foot Front Pegs Ace Spirit Magna Shadow Phantom Left & Right; Chrome (HH009-C)
- Reviva Labs Cosmetics & Accessories