Reviva Labs

Reviva Labs HG0318113 2 oz Organic Day Cream Antioxidant & Texturizing


product price: $40.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Organic oils and a wealth of Natural nutrients silkify skin texture and fight past damage - as you defend against future damage with a super antioxidant complex. A unique daytime antioxidant/texturizing formula your skin will adore.

Features
  • Improves Skin Texture as You Defend Against Future DamageFree Of Animal testing, animal ingredients
Disclaimer
  • These statements have not been evaluated by the FDA. These products are not intended to diagnose, treat, cure, or prevent any disease.
Specifications
  • Capacity: 2 oz
  • Dimension: 4.23" H x 2.42" W x 2.42" L
  • Weight: 0.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.