Shop All Cosmetics & Accessories
Reviva Labs
Reviva Labs HG0201640 0.75 oz Eye Complex Firming Cream
Mfr # HG0201640
Zoro # G704051602
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reviva Labs
- MFR # HG0201640
- Zoro # G704051602
- Country of Origin China
- Category Cosmetics & Accessories
Description
Features
- Pure Plant Extracts for a Visibly Younger Look in the Under-Eye Area For All Skin Types.
- Ultra-texture helps firm and tone under-eye area
- Helps reduce appearemce of shadows, bags, crowsfeet
- For special safety and performance in the sensitive under-eye area
- Eye Complex Firming Cream is blended so ultra-light, it can be used day or night
- Reviva Labs Eye Complex Firming Cream Directions
- Apply with finger in a light, tapping movement, from outer corner of eye to nose
- Free of Animal Ingredients and animal testing
- Water, glycerin, sorbitol, whole wheat protein, compound of (red vine, St. John's wort, arnica, witch hazel, horse chestnut, ivy), wheat germ oil, sweet almond oil, calendula oil, carbomer 934, castor oil, cornflower extract, methyl and propyl paraben, fragrance.
- Demineralized Spring Water, Whole Wheat Protein, Compound of RedVine, St. John's Wort, Arnica, Witch Hazel, Horsechestnut, Ivy, Wheat GermOil, Sweet Almond Oil, Calendula Oil, Carbomer 934, Castor Oil, CornflowerExtract, Methyl Paraben, Propyl Paraben, Essential Oil.
- Capacity: 0.75 oz
- Dimension: 2.16\" H x 2.08\" W x 2.76\" D
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Oxygen Bag, Green (MS-B3310)
- PROGUARD Kit, Bloodborne/Pathogen (7351)
- CREST HEALTHCARE Emergency Pullcord Station, Dukane, 1-Ga (9A2206)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- REVIVA LABS Reviva Labs 0398644 Makeup Primer - 1 fl oz (398644)
- MEDLINE INDUSTRIES, INC Medline MDS21462 Non-Sterile Cotton Balls, Large, White, 1000/Pack (MDS21462)
- JOHNSON & JOHNSON Johnson, Pure Cotton Swabs, Safety Swabs, 185/pack (002948)
- TZ CASE TZ Case TC-06 SD Basic Beauty Case; Silver Dot (TC-06 SD)
- CAROLINES TREASURES Letter V Football Green and Gold Compact Mirror (CJ1069-VSCM)
- MCKESSON Pill Crusher (63-6340)
- SIMONE CHICKENBONE Chicken Poop Lip Junk Lavender Scent Lip Balm 0.15 oz 72 pk, 72PK (1009)
- Reviva Labs Cosmetics & Accessories