Reviva Labs

Reviva Labs HG0166835 1.5 oz 10 Percent Glycolic Acid Renaissance Cream


product price: $44.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

10% Glycolic Acid Cream is for skin that has become conditioned to our 5% Glycolic Acid Renaissance Cream. its high-potency action exfoliates faster. . . and offers fine texturizing benefits for aging, sun-damaged, or blemished skin.

Features
  • For Skin Accustomed to Our 5% Glycolic Acid Renaissance Cream
  • High Potency 10% Glycolic
  • For Mature Skin
  • Contains a unique polymer form of glycolic acid. . . actual strands of glycolic that enter the skin's own natural polymer structure
  • They penetrate more effectively to induce better exfoliation
  • Free of Animal Ingredients and animal testing
Ingredients
  • Purified water, glycolic acid polymer (extracts of sugar and rhubarb), extracts of pumpkin, peach, sage, comfrey, chamomile, witch hazel, vitamins A, D, E, safflower oil, and sunflower oil.
Disclaimer
  • These statements have not been evaluated by the FDA.
  • These products are not intended to diagnose, treat, cure, or prevent any disease.
Specifications
  • Volume: 1.5 oz
  • Dimension: 3.6\" H x 2.21\" W x 2.21\" D
  • Weight: 0.89 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.