Shop All Safety Goggles
Revision Military
Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens
Mfr # 4-0045-0211
Zoro # G9995273
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material TPU
- Frame Color Tan
- Lens Color Clear, Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0045-0211
- Zoro # G9995273
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Slim Tactical Goggles Kit |
Frame Material | TPU |
Frame Color | Tan |
Lens Color | Clear, Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | 100% |
Frame Style | Goggles |
Standards | ANSI Z87.1-2018 |
X-Ray Detectable | No |
Foam Lined | No |
Includes | Temples |
Eyewear Venting | Indirect |
Band Material | Neoprene |
Description
Band Material Neoprene, Eyewear Size Universal, Frame Color Tan, Frame Material TPU, Frame Style Goggles, Includes Temples, Slim Tactical Goggles Kit, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Gray, Lens Material Polycarbonate, Standards ANSI Z87.1-2018, Venting Type Indirect, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- ERB SAFETY Safety Goggles, Clear Frame, Clear (15149)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0308-0016)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0201)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- REVISION MILITARY Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens (4-0703-9101)
- REVISION MILITARY Safety Goggles Kit, Clear Anti-Fog, Scratch-Resistant Lens (4-0703-9003)
- REVISION MILITARY Military Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0309-9531)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog Lens, Sub-Zero Series (S2381)
- Revision Military Safety Goggles