Shop All Safety Goggles
Revision Military
Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens
Mfr # 4-0045-0201
Zoro # G9995282
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material TPU
- Frame Color Black
- Lens Color Clear, Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0045-0201
- Zoro # G9995282
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Slim Tactical Goggles Kit |
Frame Material | TPU |
Frame Color | Black |
Lens Color | Clear, Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | 100% |
Frame Style | Goggles |
Standards | ANSI Z87.1-2017 |
Includes | Temples |
Foam Lined | No |
Eyewear Venting | Indirect |
X-Ray Detectable | No |
Band Material | Neoprene |
Description
Band Material Neoprene, Eyewear Size Universal, Frame Color Black, Frame Material TPU, Frame Style Goggles, Includes Temples, Slim Tactical Goggles Kit, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Gray, Lens Material Polycarbonate, Standards ANSI Z87.1-2017, Venting Type Indirect, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- MAGID DROC GPD590 HPPE Blend PU Palm Coated Gloves ShrinkWrapped for Vending Use (SWGPD590-10)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 130)
- CARHARTT High Visibility Rain Jacket, Green, M (105300-BLMMREG)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0308-0016)
- REVISION MILITARY Military Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0309-9531)
- REVISION MILITARY Safety Goggles Kit, Clear Anti-Fog, Scratch-Resistant Lens (4-0703-9003)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0211)
- MCR SAFETY Glasses, 22 Series Indirect Vent, Clear, Elastic, 36PK (2230)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- Revision Military Eye Protection