Shop All Protective Eyewear Accessories
This Product is Discontinued
Revision Military
Sawfly Replacement Lens, Photochromic, S (Discontinued)
Mfr # 4-0384-0350
Zoro # G0183447
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Color Photochromic
- Lens Coating Anti-Fog, Scratch-Resistant
- For Use With Protective Eyewear
- Size S
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0384-0350
- Zoro # G0183447
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Size | S |
Eyewear Size | S |
Details
Item | Sawfly Replacement Lens |
Lens Color | Photochromic |
Lens Coating | Anti-Fog, Scratch-Resistant |
For Use With | Protective Eyewear |
Lens Material | Polycarbonate |
Diopter | +2.2 |
Diopter Strength | +2.25 |
UV Protection | 1 % |
Standards | ANSI Z87.1-2010 |
Description
Sawfly Replacement Lens, Diopter Strength +2.25, Eyewear Size S, For Use With Protective Eyewear, Lens Color Photochromic, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, UV Protection 1 Percent, Lens Coating Anti-Fog, Scratch-Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.