Shop All Safety Goggles
Revision Military
Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens
Mfr # 4-0703-9101
Zoro # G9995264
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Nylon
- Frame Color Black
- Lens Color Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0703-9101
- Zoro # G9995264
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Goggles |
Frame Material | Nylon |
Frame Color | Black |
Lens Color | Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | 100% |
Frame Style | Goggle |
Standards | ANSI Z87.1-2021 |
Includes | Temples |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Foam Lined | No |
X-Ray Detectable | No |
Eyewear Venting | Indirect |
Band Material | Neoprene |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Neoprene, Eyewear Size Universal, Frame Color Black, Frame Material Nylon, Frame Style Goggles, Includes Temples, Safety Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Gray, Lens Material Polycarbonate, Standards ANSI Z87.1-2021, Venting Type Indirect, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Sign, D79P (D79P)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- MAGID Elastic Back Support Belt, M (BS9000-M)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UBL)
- REVISION MILITARY Safety Goggles Kit, Clear Anti-Fog, Scratch-Resistant Lens (4-0703-9003)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- REVISION MILITARY Military Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0309-9531)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0211)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0308-0016)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0201)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens (2230RB)
- Revision Military Safety Goggles