Shop All Safety Glasses
Revision Military
Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant
Mfr # 4-0076-0741
Zoro # G0292881
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Interchangeable Lenses
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0076-0741
- Zoro # G0292881
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Size | Narrow |
Details
Item | Safety Glasses |
Lens Color | Interchangeable Lenses |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
UV Protection | 100% UVA/UVB/UVC |
Standards | ANSI Z87.1, CSA Z94.3-07 |
Frame Color | Black |
Metal Detectable | No |
Photochromatic Lens | No |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Includes | Case, Clear Lens, Cloth, Neck Cord, Smoke Lens, Vermillion Lens |
Arm Tip Type | Spatula |
Arm Color | Black |
Frame Style | Wraparound |
Description
Safety Glasses, Gender Unisex, Lens Color Assorted, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Frame Color Black, Eyewear Size S, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Case, Clear Lens, Cloth, Neck Cord, Smoke Lens, Vermillion Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Nose Cup (54006-H5)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- REVISION MILITARY Ballistic Safety Glasses, Black Polarized (4-0750-0008)
- REVISION MILITARY Laser Safety Glasses, Interchangeable Lenses Anti-Fog (4-0152-9016)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9023)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9028)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9706)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9027)
- MCR SAFETY Glasses, Swagger SR1 Red Frame, Silver Mirror, 12PK (SR137)
- Revision Military Safety Glasses