Shop All Protective Eyewear Accessories
Revision Military
Replacement Eyewear Lenses With Black Frame And Amber Anti-Fog Lens
Mfr # 4-0152-9022
Zoro # G6621819
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber/Red
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Includes Black Nose Piece, Optical Density @ Wavelength 2.7 @ 532m, 2 @ 808m, 50% Visible Luminous Transmission
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revision Military
- MFR # 4-0152-9022
- Zoro # G6621819
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Safety Glasses Size | Universal |
Details
Item | Laser Safety Glasses Replacement Lens |
Lens Color | Amber/Red |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Includes | Black Nose Piece, Optical Density @ Wavelength 2.7 @ 532m, 2 @ 808m, 50% Visible Luminous Transmission |
Gender | Unisex |
Frame Color | Black |
Frame Design | Wraparound |
Primary Lens Color | Amber |
Safety Glasses Frame Style | Half-Frame |
Standards | ANSI Z87.1-2010 |
Description
Laser Safety Glasses Replacement Lens, Lens Color Amber/Red, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, Lens Coating Anti-Fog
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (VP9696S)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Small (11-250)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10193232)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP3S/9)
- HONEYWELL UVEX Replacement Lens, Shade 5.0 Lens (S6908HS)
- MCR SAFETY Large Eyeglass Case Rx2000 (204)
- RADIANS VisionAid 99705 Universal Flex Sideshields, 60 PairsBox (99705)
- ESS Replacement Polarized Lens (740-0455)
- HONEYWELL SAFETY PRODUCTS Genesis Black Clear Xtr (RWS-51023)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- GLOVE GUARD Goggle Guard(R) Clip, Red (80300RD)
- Revision Military Eye Protection