Shop All Safety Glasses
Revision Military
Polarized Safety Glasses, Gray Polarized
Mfr # 4-0491-0024
Zoro # G9985936
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Lens Coating Polarized
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0491-0024
- Zoro # G9985936
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Polarized Safety Glasses |
Lens Color | Gray |
Lens Coating | Polarized |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | Yes |
Gender | Unisex |
Foam Lined | No |
UV Protection | 100% UVA/UVB/UVC |
Standards | ANSI Z87.1-2003 |
Frame Color | Black |
Includes | Cleaning Cloth, Zipper Case |
Photochromatic Lens | No |
Metal Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Weight | 1.23 oz |
Features | Photochromic, Adjustable Nose Pad, Chemical Resistant, Distortion-free Lens Optic, Lightweight, Durable |
Frame Type | Full-Frame |
Frame Style | Wraparound |
Arm Tip Type | Bayonet |
Arm Color | Black |
Description
Safety Glasses, Gender Unisex, Lens Color Gray, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Cleaning Cloth, Zipper Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1496-RA_14X10 (U5-1496-RA_14X10)
- 3M Safety Goggles, Clear Anti-Fog Lens, 334 Series, 10PK (40661-00000-10)
- OPTIC MAX Clear Safety Glasses, Full Polycarbonate Lens (100C)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- REVISION MILITARY Ballistic Safety Glasses, Blue Anti-Fog, Scratch-Resistant (4-0491-0003)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9025)
- REVISION MILITARY Ballistic Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (4-0491-0004)
- NEMESIS Safety Glasses, Camo/Bronze (G30014)
- Revision Military Eye Protection