Shop All Safety Goggles
Revision Military
Military Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens
Mfr # 4-0309-9504
Zoro # G9995291
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material TPU
- Frame Color Black
- Lens Color Clear, Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revision Military
- MFR # 4-0309-9504
- Zoro # G9995291
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Military Goggles Kit |
Frame Material | TPU |
Frame Color | Black |
Lens Color | Clear, Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | 100% |
Frame Style | Goggles |
Standards | ANSI Z87.1-2007 |
Foam Lined | No |
Eyewear Venting | Indirect |
Includes | Temples |
X-Ray Detectable | No |
Band Material | Neoprene |
Description
Band Material Neoprene, Eyewear Size Universal, Frame Color Black, Frame Material TPU, Frame Style Goggles, Includes Temples, Military Goggles Kit, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Gray, Lens Material Polycarbonate, Standards ANSI Z87.1-2007, Venting Type Indirect, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Economy Full Coverage Lightweight Ear Muff Style 29 dB SNR Hearing Protector (HPO100)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-PBLK-03-M)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- ALTA Alta 039-50903 Navy Proline Knee Pads W-Buckle Fastening S (039-50903)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- REVISION MILITARY Safety Goggles Kit, Clear Anti-Fog, Scratch-Resistant Lens (4-0703-9003)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0308-0016)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0201)
- REVISION MILITARY Military Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0309-9531)
- REVISION MILITARY Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens (4-0703-9101)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Clear Lens (60300)
- Revision Military Eye Protection