Shop All Safety Glasses
Revision Military
Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant
Mfr # 4-0076-9826
Zoro # G9986024
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Assorted
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revision Military
- MFR # 4-0076-9826
- Zoro # G9986024
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Description
Military Safety Glasses, Gender Unisex, Lens Color Assorted, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size S, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Case, Clear Lens, Cloth, Neck Cord, Smoke Lens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z80 (465Z80)
- BETTER OFFICE PRODUCTS Green Parking Permit Hang Tags, Plastic Parking Placards, 3in. x 5in. for Rearview Mirror, 50PK (24100)
- BRADY Pipe Marker, PK5, 7352-3C-PK (7352-3C-PK)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, M, PR (263-09)
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0104)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9023)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9706)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9028)
- REVISION MILITARY Laser Safety Glasses, Interchangeable Lenses Anti-Fog (4-0152-9016)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- KLEENGUARD Safety Glasses, Clear 99.9% UVA/UVB/UVC; Scratch-Resistant; Hard Coated (20388)
- Revision Military Safety Glasses