Shop All Safety Glasses
Revision Military
Laser Safety Glasses, Amber Anti-Fog
Mfr # 4-0152-9028
Zoro # G6621870
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Amber
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0152-9028
- Zoro # G6621870
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Optical Density @ Wavelength | 2 @ 808nm, 2.7 @ 532nm |
Size | Universal |
Details
Eyewear Frame Style | Half-Frame |
Item | Laser Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1 |
Filter Number | 45 |
Frame Design | Wraparound |
Venting | Indirect |
Visible Luminous Transmission | 50 % |
Safety Glasses Frame Style | Half-Frame |
Includes | Storage Case, Safety Strap, Pouch, Cleaning Cloth |
Primary Lens Color | Amber |
Laser Type | Argon, Broadband Visible and Infrared, ND Ga Arsenide, Sperian Polymer Laser |
Frame Style | Wraparound |
Frame Type | Half-Frame |
Venting Type | Indirect |
Description
Laser Safety Glasses, Laser Type Argon, Broadband Visible and Infrared, ND Ga Arsenide, Sperian Polymer Laser, Wraparound Eyewear Frame Design, Visible Luminous Transmission 50 Percent, Optical Density @ Wavelength 2 @ 808nm, 2.7 @ 532nm, Polycarbonate Lens Material, Filter Number 45, Anti-Fog Lens Coating, Amber Lens Color, Black Frame Color, Includes Storage Case, Safety Strap, Pouch, Cleaning Cloth, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2X (4877GY RG 2XL)
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- EAGLE MFG 5 gal Red Galvanized Steel Type I Safety Can Flammables (UI50S)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-O3X)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9706)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0730)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0341)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9826)
- REVISION MILITARY Ballistic Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (4-0491-0004)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG102-1D)
- Revision Military Safety Glasses