Shop All Safety Glasses
Revision Military
Laser Safety Glasses, Amber Anti-Fog
Mfr # 4-0152-9027
Zoro # G6621861
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Amber
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0152-9027
- Zoro # G6621861
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Optical Density @ Wavelength | 2 @ 808nm, 2.7 @ 532nm |
Size | Universal |
Details
Eyewear Frame Style | Half-Frame |
Item | Laser Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Gender | Unisex |
Eyewear Frame Design | Wraparound |
Standards | ANSI Z87.1 |
Safety Glasses Frame Style | Half-Frame |
Laser Type | Argon, Broadband Visible and Infrared, ND Ga Arsenide, Sperian Polymer Laser |
Frame Design | Wraparound |
Filter Number | 45 |
Primary Lens Color | Amber |
Venting | Indirect |
Visible Luminous Transmission | 50 % |
Includes | Storage Case, Safety Strap, Pouch, Cleaning Cloth |
Frame Type | Half-Frame |
Frame Style | Wraparound |
Venting Type | Indirect |
Description
Laser Safety Glasses, Laser Type Argon, Broadband Visible and Infrared, ND Ga Arsenide, Sperian Polymer Laser, Wraparound Eyewear Frame Design, Visible Luminous Transmission 50 Percent, Optical Density @ Wavelength 2 @ 808nm, 2.7 @ 532nm, Polycarbonate Lens Material, Filter Number 45, Anti-Fog Lens Coating, Amber Lens Color, Black Frame Color, Includes Storage Case, Safety Strap, Pouch, Cleaning Cloth, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-AZ01-12HA (HC-AZ01-12HA)
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, L (CM2000)
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0104)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9026)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- REVISION MILITARY Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0152-0001)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0730)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9706)
- SAS SAFETY Lightcrafters LED Inspectors Readers Safety Glasses (5420-15)
- Revision Military Eye Protection