Shop All Safety Glasses
Revision Military
Laser Safety Glasses, Amber Anti-Fog
Mfr # 4-0152-9023
Zoro # G6621800
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Red
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0152-9023
- Zoro # G6621800
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Optical Density @ Wavelength | 2.7 @ 532nm, 2 @ 808nm |
Size | Universal |
Details
Item | Laser Safety Glasses |
Lens Color | Red |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1 |
Safety Glasses Frame Style | Half-Frame |
Laser Type | Broadband Visible and Infrared, Argon, ND Ga Arsenide, Sperian Polymer Laser |
Visible Luminous Transmission | 50% |
Includes | Black Nose Piece |
Venting | Indirect |
Filter Number | 045 |
Frame Design | Wraparound |
Primary Lens Color | Amber |
Frame Type | Half-Frame |
Frame Style | Wraparound |
Venting Type | Indirect |
Description
Laser Safety Glasses, Eyewear Size Universal, Lens Color Amber/Red, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, Lens Coating Anti-Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9229)
- 3M E-A-R Tri-Flange(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Clear, 50 PK (393-2011-50)
- ZING No Smoking Sign, 4 in H, 4 in W, Plastic, Rectangle, No Text, 1840S (1840S)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9826)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0101)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9706)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9026)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9028)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- HONEYWELL UVEX Safety Glasses, SCT Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S0609HS)
- Revision Military Eye Protection