Shop All Safety Glasses
Revision Military
Laser Safety Glasses, Amber Anti-Fog
Mfr # 4-0152-9018
Zoro # G6621855
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revision Military
- MFR # 4-0152-9018
- Zoro # G6621855
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Optical Density @ Wavelength | 2 @ 808nm, 2.7 @ 532nm |
Size | Universal |
Details
Item | Laser Safety Glasses |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Gender | Unisex |
Standards | ANSI Z87.1 |
Includes | Storage Case, Safety Strap, Pouch, Cleaning Cloth |
Laser Type | Argon, Broadband Visible and Infrared, ND Ga Arsenide, Sperian Polymer Laser |
Filter Number | 45 |
Visible Luminous Transmission | 50 % |
Frame Style | Wraparound |
Frame Type | Half-Frame |
Venting Type | Indirect |
Description
Laser Safety Glasses, Laser Type Argon, Broadband Visible and Infrared, ND Ga Arsenide, Sperian Polymer Laser, Wraparound Eyewear Frame Design, Visible Luminous Transmission 50 Percent, Optical Density @ Wavelength 2 @ 808nm, 2.7 @ 532nm, Polycarbonate Lens Material, Filter Number 45, Anti-Fog Lens Coating, Amber Lens Color, Black Frame Color, Includes Storage Case, Safety Strap, Pouch, Cleaning Cloth, Standards ANSI Z87.1, Eyewear Frame Style Half-Frame, Eyewear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F42)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Black (A16A35)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 10 1/2, Size 10, 1 Pair (GK011B/10H)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- REVISION MILITARY Ballistic Safety Glasses, Black Polarized (4-0750-0008)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9814)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9027)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9028)
- REVISION MILITARY Ballistic Safety Glasses, Blue Anti-Fog, Scratch-Resistant (4-0491-0003)
- ERB SAFETY Polarized Safety Glasses, Smoke Lens (18019)
- Revision Military Safety Glasses