Shop All Safety Glasses
Revision Military
Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant
Mfr # 4-0152-0001
Zoro # G0292960
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Assorted
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revision Military
- MFR # 4-0152-0001
- Zoro # G0292960
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Ballistic Safety Glasses, Gender Unisex, Lens Color Assorted, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Includes Case, Clear Lens, Cloth, Neck Cord, Smoke Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK12 (A1105KAS12RED)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF501VPE)
- SIGNMISSION Do Not Block Drive 24 Hour Access Required 12inx18in Hvy Gauge Alums, A-1218 Driveway (A-1218 Driveway - Do Not Block 24 Hour)
- REVISION MILITARY Ballistic Safety Glasses, Clear, Solar Anti-Fog, Chemical-Resistant, Scratch-Resistant (4-0750-0104)
- REVISION MILITARY Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (4-0491-0016)
- REVISION MILITARY Ballistic Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (4-0491-0004)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- REVISION MILITARY Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-0730)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9026)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (DPG93-2D)
- Revision Military Eye Protection