Shop All Replacement Propellers
Revcor
Replacement Propeller, Dia 36 In1 In Bore
Mfr # P3606-32 R 1.00
Zoro # G2458872
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 36 in
- Bore Dia. (In.) 1 in
- Pitch 32 Degrees
- Number of Blades 6
- Blade Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # P3606-32 R 1.00
- Zoro # G2458872
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 36 in |
Bore Dia. (In.) | 1 in |
Details
Pitch | 32 Degrees |
Number of Blades | 6 |
Blade Material | Galvanized Steel |
Item | Replacement Propeller |
HP | 1/2 hp |
Hub Location | Discharge |
Rotation | CW Facing Discharge |
RPM | 600 RPM |
Drive Type | Belt |
Description
Replacement Propeller, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 1 in, Pitch 32 Degrees , Rotation CW Facing Discharge, Hub Location Discharge, Number of Blades 6, HP 1/2 hp, RPM 600 RPM, Drive Type Belt, Blade Material Galvanized Steel, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Door Gasket, 29-3/4" x 65-1/4" (428562)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- ENERCO GROUP Heatstar 14" Dia. Duct Adapter For Indirect Fired Forced Air Kerosene Heater, Black (F105111)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 12 MERV Pleated Allergen Air Filter (2002DC-6)
- REVCOR Replacement Propeller, Dia 48 In, 3/4 Bore (DP4822-22.5 R 0.75)
- REVCOR Replacement Propeller, Dia 36 In, 7/8 Bore (DP3604-27.5 R 0.875)
- REVCOR Replacement Propeller, Dia 48 In, 7/8 Bore (P4804-26.5 R 0.875)
- DAYTON Replacement Propeller, 36 In, 3 Blade (2ATB5)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- Revcor Replacement Propellers