Shop All Condenser Fan Blades and Hubs
Revcor
Replacement Propeller, 26 In, 24 Pitch
Mfr # T2603-24
Zoro # G4134121
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 26 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 3
- Min. HP 3/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # T2603-24
- Zoro # G4134121
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 26 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 3 |
Min. HP | 3/4 hp |
Max. RPM | 850 RPM |
CFM @ 0.000-In. SP | 5,814 cfm |
CFM @ 0.150-In. SP | 4,916 cfm |
Propeller Material | Aluminum |
Pitch (Deg.) | 24 Degrees |
Description
Replacement Propeller, Propeller Dia. (In.) 26 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP 5,814 cfm, CFM @ 0.150-In. SP 4,916 cfm, Min. HP 3/4 hp, Max. RPM 850 RPM, Pitch (Deg.) 24 Degrees , CCW Rotation, Number of Blades 3, Propeller Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 24 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202424)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 3 ft. L (4FC3)
- GLOBAL INDUSTRIAL 240V Horizontal Unit Heater, 10KW, 1 or 3 Phase (246102)
- ITW 1 in x 48 in x 24 in Polyisocyanurate High Temperature Insulation, 2# (47230)
- REVCOR Propeller, 20 In Dia, 26 Deg Pitch (605942-SGL)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (XW2203-27 R)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch, Rotation: CCW (T2204-23 L)
- REVCOR Propeller, Dia 26 In, 20 Deg Pitch (T2603-20 L)
- REVCOR Propeller, 16 In Dia, 27 Deg Pitch (F1605-27 L)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch, Rotation: CW (T1604-23 R)
- HONEYWELL V8043F5093 24V Zone Valve (V8043F5093)
- Revcor Fan Blades and Propellers