Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 26 In, 24 Deg Pitch
Mfr # T2603-24 R
Zoro # G2899863
original price:
$81.59
7% off
new price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 26 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T2603-24 R
- Zoro # G2899863
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 26 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 3 |
Min. HP | 1/3 hp |
Max. RPM | 850 RPM |
Spiders | Galvanized |
CFM @ 0.150-In. SP | 4,916 cfm |
Pitch (Deg.) | 24 Degrees |
Propeller Material | Aluminum |
Description
Replacement Propeller, Propeller Dia. (In.) 26 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 4,916 cfm, CFM @ 0.300-In. SP -, Min. HP 1/3 hp, Max. RPM 850 RPM, Pitch (Deg.) 24 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Element, 3650W, 480v (HV18022114023G)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- REZNOR Gas Valve, Natural 1/2in, 24V (208920)
- DAYTON Mtrzd Damper, For Fan Dia. 24", 100-240V (3C727)
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch (TNT2402-22 L)
- REVCOR Propeller, 18 In Dia, 24 Deg Pitch (OA1803-24 R)
- REVCOR Propeller, Dia 24 In, 24 Deg Pitch (TNT2402-24 L)
- REVCOR Propeller, 26 In Dia, 27 Deg Pitch, Rotation: CW (T2604-27 R)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW (T1803-32 R)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (TNT2203-28 L)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (OA2204-28 L)
- Revcor Fan Blades and Propellers