Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 26 In, 18 Deg Pitch
Mfr # T2603-18 R
Zoro # G2849777
original price:
$93.05
10% off
new price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 26 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- Number of Blades 3
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Revcor
- MFR # T2603-18 R
- Zoro # G2849777
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 26 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
Number of Blades | 3 |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/5 hp |
Propeller Material | Aluminum |
CFM @ 0.150-In. SP | 3,960 cfm |
Max. RPM | 850 RPM |
Pitch (Deg.) | 18 Degrees |
Spiders | Galvanized |
Description
Replacement Propeller, Propeller Dia. (In.) 26 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 3,960 cfm, CFM @ 0.300-In. SP -, Min. HP 1/5 hp, Max. RPM 850 RPM, Pitch (Deg.) 18 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&W D&W 3840WH Rotaire Heat Outlet Vent - 4", White (3840WH)
- GE 15 in. x 9-7/8 Air Filter for Zoneline Room Air Conditioners (WP85X10008)
- PORTACOOL Fan Assembly, Jetstream 250 Series (PARFANJ250F0)
- ALL-FILTERS 18X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18251.8 6PK)
- REVCOR Propeller, 14 In Dia, 27 Deg Pitch (T1403-27 R)
- REVCOR Propeller, 14 In Dia, 31 Deg Pitch (GM1403-31 R)
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch (T2204-23 R)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C886)
- REVCOR Blade, Fan, 20 In, 1/3 HP, Rotation: CCW (4C893)
- REVCOR Propeller, 22 In Dia, 24 Deg Pitch (T2203-24 R)
- REVCOR Propeller, 26 In Dia, 24 Deg Pitch (T2604-24 R)
- Revcor Condenser Fan Blades and Hubs