Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 24 In, 28 Deg Pitch
Mfr # TNT2403-28 R
Zoro # G2642561
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Rotation CW
- Number of Blades 3
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # TNT2403-28 R
- Zoro # G2642561
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CW |
Number of Blades | 3 |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 3/4 hp |
Pitch (Deg.) | 28 Degrees |
CFM @ 0.150-In. SP | 6,341 cfm |
Propeller Material | Aluminum |
Max. RPM | 1,100 RPM |
Spiders | Galvanized |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 6,341 cfm, CFM @ 0.300-In. SP -, Min. HP 3/4 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 28 Degrees , CW Rotation, Number of Blades 3, Propeller Material Aluminum, Galvanized Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Relay, 208 Volt (24A05E001S1)
- DAYTON Axial Fan, Sqaure, 99 CFM, 120V AC, 4 11/16 in W (55VD37)
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- DELHI Collar Adaptor, 20 In (CA20)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 R)
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch, Rotation: CW (T1604-23 R)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (XW1803-27 R)
- REVCOR Propeller, 18 In Dia, 24 Deg Pitch (OA1803-24 R)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch (T2403-22 L)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch (T1804-23 L)
- REVCOR Propeller, 10 In Dia, 27 Deg Pitch (G1004-27 R)
- Revcor Condenser Fan Blades and Hubs