Shop All Condenser Fan Blades and Hubs
Revcor
Propeller, Dia 24 In, 24 Deg Pitch
Mfr # TNT2402-24 L
Zoro # G3003585
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Rotation CCW
- Number of Blades 2
- For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Revcor
- MFR # TNT2402-24 L
- Zoro # G3003585
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
Number of Blades | 2 |
For Use With | 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Min. HP | 1/3 hp |
Propeller Material | Aluminum |
Max. RPM | 1,100 RPM |
CFM @ 0.150-In. SP | 4,595 cfm |
Spiders | Galvanized |
Pitch (Deg.) | 24 Degrees |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, CFM @ 0.000-In. SP -, CFM @ 0.150-In. SP 4,595 cfm, CFM @ 0.300-In. SP -, Min. HP 1/3 hp, Max. RPM 1,100 RPM, Pitch (Deg.) 24 Degrees , CCW Rotation, Number of Blades 2, Propeller Material Aluminum, Galvanized Spiders, For Use With 13 Seer Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AE)
- AIR HANDLER 1-Ply Link Air Filter, 24x24", 48" Length (2DXV8)
- FIELD CONTROLS 7Rc 7" Draft Regulator For Oil, (7RC)
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In (29984)
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- REVCOR Propeller, Dia 20 In, 26 Deg Pitch (XW2003-26 R)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch, Rotation: CW (OA2203-20 R)
- REVCOR Propeller, 10 In Dia, 33 Deg Pitch (G1004-33 R)
- REVCOR Propeller, Dia 18 In, 36 Deg Pitch (XW1803-36 R)
- REVCOR Propeller, Dia 26 In, 21 Deg Pitch (T2603-21 R)
- RHEEM 70-21858-09 Fan Blade (70-21858-0)
- Revcor Condenser Fan Blades and Hubs